CONTARINI

CONTARINI Standard cylinder double acting 050/040x020x0150 HMC1200150

  • ERIKS:12361734
Image 1
The double acting hydraulic cylinder HMC-M250 series with welded endplug and with radial ball joints both in the rear and in the front is particularly required in the mobile and in the industrial sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€112.21/ pieceexcl. VAT

€135.77incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HMC-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
40 mm
Max. force at max. working pressure
3142 kg
Number of extensions
1
Outer diameter piston rod
20 mm
Stroke
150 mm
Built-in size
330 mm
Front fixation
Ball joint (agriculture)
Rear fixation
Ball joint (agriculture)
Oilports
1/4" BSP