CONTARINI

CONTARINI Standard cylinder double acting 042/032x020x0250 HM2032200250

  • ERIKS:12361214
Image 1
The double acting hydraulic cylinder HM2-M250 series with welded endplug and with bushes both in the front and in the rear is particularly required in the mobile and in the agricultural sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€105.38/ pieceexcl. VAT

€127.51incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM2-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
32 mm
Max. force at max. working pressure
2011 kg
Number of extensions
1
Outer diameter piston rod
20 mm
Stroke
250 mm
Built-in size
390 mm
Front fixation
Bush
Rear fixation
Bush
Oilports
1/4" BSP