CONTARINI

CONTARINI Standard cylinder double acting 042/032x020x0150 HM0032200150

  • ERIKS:12360806
Image 1
The double acting hydraulic cylinders HM0-M250 series with welded endplug and without attachments is particularly
requested in the mobile and in the agricultural field. Reliability and versatility are their main features.
Save to list

€64.32/ pieceexcl. VAT

€77.83incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
32 mm
Max. force at max. working pressure
2011 kg
Number of extensions
1
Outer diameter piston rod
20 mm
Stroke
150 mm
Built-in size
255 mm
Front fixation
None
Rear fixation
None
Oilports
1/4" BSP