

€54.62/ pieceexcl. VAT
€66.09incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM0-M250 |
Type (DA/SA) | Double acting |
Max. operating pressure | 250 bar |
Bore | 25 mm |
Max. force at max. working pressure | 1227 kg |
Number of extensions | 1 |
Outer diameter piston rod | 16 mm |
Stroke | 50 mm |
Built-in size | 135 mm |
Front fixation | None |
Rear fixation | None |
Oilports | 1/4" BSP |