CONTARINI

CONTARINI Piston cylinder single acting 60x400 HFRT560400

  • ERIKS:12953530
Image 1
The single-acting plunger cylinder HFRT-M250 series with bored welded endplug and with bored rod is required in the mobile, in the agricultural and industrial sectors.. Reliability, convenience and simplicity characterize this cylinder.
Save to list

€238.72/ pieceexcl. VAT

€288.85incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HFRT-M250
Type (DA/SA)
Single acting
Max. operating pressure
250 bar
Max. force at max. working pressure
7069 kg
Number of extensions
1
Outer diameter piston rod
60 mm
Stroke
400 mm
Built-in size
560 mm
Front fixation
Hole through rod
Rear fixation
Bored endplug
Oilports
3/8" BSP