

€142.94/ pieceexcl. VAT
€172.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HFRT-M250 |
Type (DA/SA) | Single acting |
Max. operating pressure | 250 bar |
Max. force at max. working pressure | 3975 kg |
Number of extensions | 1 |
Outer diameter piston rod | 45 mm |
Stroke | 400 mm |
Built-in size | 530 mm |
Front fixation | Hole through rod |
Rear fixation | Bored endplug |
Oilports | 3/8" BSP |