CONTARINI

CONTARINI Piston cylinder single acting 40X500 HT03400500

  • ERIKS:12361913
Image 1
The single-acting plunger cylinder HTO-M250 series with welded endplug is required in the mobile, in the agricultural and industrial sectors. Reliability and simplicity characterize this cylinder.
Save to list

€125.99/ pieceexcl. VAT

€152.45incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HTO-M250
Type (DA/SA)
Single acting
Max. operating pressure
250 bar
Max. force at max. working pressure
3142 kg
Number of extensions
1
Outer diameter piston rod
40 mm
Stroke
500 mm
Built-in size
638 mm
Front fixation
None
Rear fixation
None
Oilports
3/8" BSP