

€71.32/ pieceexcl. VAT
€86.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HTO-M250 |
Type (DA/SA) | Single acting |
Max. operating pressure | 250 bar |
Max. force at max. working pressure | 1768 kg |
Number of extensions | 1 |
Outer diameter piston rod | 30 mm |
Stroke | 250 mm |
Built-in size | 376 mm |
Front fixation | None |
Rear fixation | None |
Oilports | 3/8" BSP |