CONTARINI

CONTARINI Ball-joint end without grease nipple internal thread screw-on CSTAPR612C

  • ERIKS:12525119
Image 1
  • Ball joint end
  • Internal thread with locking device
  • Body steel C45 - from Ø70mm rounded cast iron
  • With grease nipple (most models)
Save to list

€16.53/ pieceexcl. VAT

€20.00incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Series
CSTAPR…CE
Inner Diameter
12 mm
Thread Size
M 12x1.25
Thread type
Internal thread right hand
Dynamic load rating
10800 N