

€8.60/ pieceexcl. VAT
€10.41incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 10 mm |
Thread Size | M 10x1.5 |
Thread type | External thread right hand |
Dynamic load rating | 8100 N |