

€7.86/ pieceexcl. VAT
€9.51incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 8 mm |
Thread Size | M 8x1.25 |
Thread type | External thread right hand |
Dynamic load rating | 5500 N |