

€62.10/ pieceexcl. VAT
€75.14incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…CE |
Inner Diameter | 50 mm |
Thread Size | M 42x2 |
Thread type | Internal thread right hand |
Dynamic load rating | 156000 N |