

€46.25/ pieceexcl. VAT
€55.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…CE |
Inner Diameter | 40 mm |
Thread Size | M 33x2 |
Thread type | Internal thread right hand |
Dynamic load rating | 100000 N |