

€27.51/ pieceexcl. VAT
€33.29incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…CE |
Inner Diameter | 32 mm |
Thread Size | M 27x2 |
Thread type | Internal thread right hand |
Dynamic load rating | 67000 N |