

€19.38/ pieceexcl. VAT
€23.45incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…CE |
Inner Diameter | 16 mm |
Thread Size | M14x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 17600 N |