

€212.48/ pieceexcl. VAT
€257.10incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…U |
Inner Diameter | 80 mm |
Thread Size | M 80x2 |
Thread type | Internal thread right hand |
Dynamic load rating | 400000 N |