

€175.34/ pieceexcl. VAT
€212.16incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…U |
Inner Diameter | 70 mm |
Thread Size | M 65x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 315000 N |