

€98.40/ pieceexcl. VAT
€119.06incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR...N |
Inner Diameter | 60 mm |
Thread Size | M 58x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 245000 N |