

€16.26/ pieceexcl. VAT
€19.67incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR...N |
Inner Diameter | 25 mm |
Thread Size | M 16x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 48000 N |