

€18.34/ pieceexcl. VAT
€22.19incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…U |
Inner Diameter | 20 mm |
Thread Size | M 16x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 30000 N |