

€60.55/ pieceexcl. VAT
€73.27incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 45 mm |
Thread Size | M 42x3 |
Thread type | External thread right hand |
With sealing | Yes |
Dynamic load rating | 127000 N |