

€15.76/ pieceexcl. VAT
€19.07incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
With sealing | Yes |
Dynamic load rating | 48000 N |