

€92.96/ pieceexcl. VAT
€112.48incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 60 mm |
Thread Size | M 52x3 |
Thread type | External thread right hand |
Dynamic load rating | 245000 N |