

€21.66/ pieceexcl. VAT
€26.21incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread right hand |
Dynamic load rating | 62000 N |