

€41.68/ pieceexcl. VAT
€50.43incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFI…DO |
Inner Diameter | 40 mm |
Thread Size | M 39x3 |
Thread type | Internal thread right hand |
With sealing | Yes |
Dynamic load rating | 100000 N |