

€16.86/ pieceexcl. VAT
€20.40incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFI…DO |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread right hand |
Dynamic load rating | 48000 N |