

€7.54/ pairexcl. VAT
€9.12incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.47 | - |
12+ | €9.11 | 13.00% |
60+ | €8.59 | 18.00% |
120+ | €7.54 | 28.00% |
240+ | €7.28 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COMASEC |
Series | Astroflex |
Type | 87-029 |
Series | Astroflex |
Type | 87-029 |
Glove size | 7 |
Colour | Blue |
Liner Colour | Blue |
Coating Colour | Blue |
Length | 300 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 2141A |
EN ISO 374-1:2016 | AKLMPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN ISO 374-1:2016, EN 374:2003, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH C |