COLSON

COLSON Wheel WTPU 1503 2000

  • ERIKS:11596955
  • Manufacturer:8717349112883
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with roller bearing. As diameter 20 mm. Diameter 150 mm. Draagvermogen 500 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€30.29/ pieceexcl. VAT

€36.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
150 mm
Width
45 mm
Bearing weight
500 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WTPU