






€9.28/ pieceexcl. VAT
€11.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Composite wheel, polypropylene wheel with thermoplastisch rubber infill |
Tread material | Polypropylene (with red noise reducing rubber infill) |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 200 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 10 mm |
Hub length | 48 mm |
Type | WTCO |