






€133.40/ pieceexcl. VAT
€161.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Cast iron wheel with bonded-on polyurethane tyre, 92° Shore A |
Tread material | Polyurethane |
Diameter | 150 mm |
Width | 45 mm |
Bearing weight | 600 kg |
Bearing | Roller bearing |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | WRCU |