COLSON

COLSON Wheel WPSG 1252 2000

  • ERIKS:11731453
  • Manufacturer:8717349111978
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Pressed sheetsteel wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 15 mm. Diameter 125 mm. Draagvermogen 120 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€11.37/ pieceexcl. VAT

€13.76incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Pressed sheetsteel wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
125 mm
Width
37 mm
Bearing weight
120 kg
Bearing
Roller bearing
Shaft diameter
15 mm
Hub length
45 mm
Type
WPSG