






€13.23/ pieceexcl. VAT
€16.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Dark grey polypropylene wheel with blue elastic Performa tyre, 65° Shore A |
Tread material | Performa® 65° Shore A |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 180 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 10 mm |
Hub length | 45 mm |
Type | WPPR |