






€2.68/ pieceexcl. VAT
€3.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | White Polypropylene wheel |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 40 mm |
Type | WPPP |