






€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 40 mm |
Type | WPPN |