COLSON

COLSON Wheel WPPM 1603 2000

  • ERIKS:23178999
  • Manufacturer:8717349111084
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polypropylene wheel with black rubber tyre, 85° Shore A with roller bearing. As diameter 20 mm. Diameter 160 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
160 mm
Width
40 mm
Bearing weight
150 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WPPM