COLSON

COLSON Wheel WPPM 1603 1000

  • ERIKS:11731398
  • Manufacturer:8717349111060
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polypropylene wheel with black rubber tyre, 85° Shore A with plain bearing. As diameter 20 mm. Diameter 160 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
160 mm
Width
40 mm
Bearing weight
150 kg
Bearing
Slide bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WPPM