COLSON

COLSON Wheel WPPM 1252 1000

  • ERIKS:23178997
  • Manufacturer:8717349111015
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polypropylene wheel with black rubber tyre, 85° Shore A with plain bearing. As diameter 15 mm. Diameter 125 mm. Draagvermogen 100 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
125 mm
Width
37 mm
Bearing weight
100 kg
Bearing
Slide bearing
Shaft diameter
15 mm
Hub length
45 mm
Type
WPPM