COLSON

COLSON Wheel WPPM 1002 2000

  • ERIKS:23178996
  • Manufacturer:8717349110988
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 40 mm. Polypropylene wheel with black rubber tyre, 85° Shore A with roller bearing. As diameter 12 mm. Diameter 100 mm. Draagvermogen 70 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
70 kg
Bearing
Roller bearing
Shaft diameter
12 mm
Hub length
40 mm
Type
WPPM