COLSON

COLSON Wheel WPPG 2003 1000

  • ERIKS:23178982
  • Manufacturer:8717349110896
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with plain bearing. As diameter 20 mm. Diameter 200 mm. Draagvermogen 200 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€24.89/ pieceexcl. VAT

€30.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
200 kg
Bearing
Slide bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WPPG