COLSON

COLSON Wheel WPPG 0802 1000

  • ERIKS:11731375
  • Manufacturer:8717349110728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 40 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with plain bearing. As diameter 12 mm. Diameter 80 mm. Draagvermogen 50 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€3.69/ pieceexcl. VAT

€4.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
80 mm
Width
25 mm
Bearing weight
50 kg
Bearing
Slide bearing
Shaft diameter
12 mm
Hub length
40 mm
Type
WPPG