






€68.11/ pieceexcl. VAT
€82.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A |
Tread material | Rubber grey 65° Shore A |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | Two deep groove ball bearings 6005 |
Shaft diameter | 25 mm |
Hub length | 64 mm |
Type | WKRG |