






€48.66/ pieceexcl. VAT
€58.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 625 kg |
Bearing | Two deep groove ball bearings 6204 |
Shaft diameter | 20 mm |
Hub length | 64 mm |
Type | WKPN |