COLSON

COLSON Wheel WKCV 3103 6662

  • ERIKS:11731305
  • Manufacturer:8717349109449
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 78 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6206. As diameter 30 mm. Diameter 310 mm. Draagvermogen 1500 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€569.40/ pieceexcl. VAT

€688.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
310 mm
Width
65 mm
Bearing weight
1.5 kg
Bearing
Two deep groove ball bearings 6206
Shaft diameter
30 mm
Hub length
85 mm
Type
WKCV