COLSON

COLSON Wheel WKCV 1253 6553

  • ERIKS:11731298
  • Manufacturer:8717349109326
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6005. As diameter 25 mm. Diameter 125 mm. Draagvermogen 485 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€119.06/ pieceexcl. VAT

€144.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
125 mm
Width
50 mm
Bearing weight
485 kg
Bearing
Two deep groove ball bearings 6005
Shaft diameter
25 mm
Hub length
71 mm
Type
WKCV