COLSON

COLSON Wheel WKCP 4004 6662

  • ERIKS:23366206
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 78 mm. Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A with two deep groove ball bearings 6206. As diameter 30 mm. Diameter 400 mm. Draagvermogen 1065 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€82.06/ pieceexcl. VAT

€99.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Tread material
Rubber black 68° Shore A
Diameter
400 mm
Bearing
2 ball bearings
Type
WKCP