






€40.01/ pieceexcl. VAT
€48.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide hub with fully elastic black rubber tyre, 65° Shore A |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 125 mm |
Width | 54 mm |
Bearing weight | 240 kg |
Bearing | Two deep groove ball bearings 6005 |
Shaft diameter | 25 mm |
Hub length | 64 mm |
Type | WHTB |