






€30.38/ pieceexcl. VAT
€36.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide hub with fully elastic black rubber tyre, 65° Shore A |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 140 kg |
Bearing | Two deep groove ball bearings 6202 |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | WHTB |