






€26.15/ pieceexcl. VAT
€31.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide wheel |
Tread material | PA, glass-fiber reinforced |
Diameter | 125 mm |
Width | 50 mm |
Bearing weight | 490 kg |
Bearing | Two deep groove ball bearings 6204 |
Shaft diameter | 20 mm |
Hub length | 64 mm |
Type | WHRN |