






€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide wheel |
Tread material | PA, glass-fiber reinforced |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | Two deep groove ball bearings 6202 |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | WHRN |