






€69.04/ pieceexcl. VAT
€83.54incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A |
Tread material | Rubber black 65° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 380 kg |
Bearing | Two deep groove ball bearings 6005 |
Shaft diameter | 25 mm |
Hub length | 64 mm |
Type | WHRB |